
6-32 x 1/2" Tamper-Proof Security Spanner Machine Screw - Pan Head - 18-8 Stainless Steel - 100 Pk
Item #: WBB2184531
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Enter zip code for delivery date estimate
Shipping to 10465 change
- SELECT
- Machine Screw
- Sheet Metal Screw
Machine Screw
- SELECT
- #8
- #10
- #6
- 1/4-28
- 1/4-20
- #4
- #12
- #14
#6
- SELECT
- Flat
- Pan
- Oval
- Truss
Pan
Customers Also Viewed
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Snake Eyes Spanner drive screws require matching driver bit, reducing the chances of unauthorized removal.
Product Specifications
- BRANDTamperproof Screw Co.
- MANUFACTURERS PART NUMBER1.63212PS
- DESCRIPTIONTamper Resistant Machine Screw
- SIZE#6
- LENGTH1/2"
- HEADPan
- DRIVESpanner
- MATERIALStainless Steel
- FINISHStainless Steel
- UNIT OF MEASUREMENTInch (Imperial)
- COUNTRY OF ORIGINMade in USA
- PACKAGE QTY100
- GRADE18-8 Stainless Steel
- SCREW TYPEMachine Screw
There are no questions for this product.

#6 Tamper-Proof Security Spanner Bit - 5/16" Hex Shank
Item #: B2184625
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.09

#6 Tamper-Proof Security Spanner Bit - 1/4" Hex Shank
Item #: B2184626
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.33

#6 Spanner Tamper-Proof Security Screwdriver
Item #: B2183647
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.00

6-32 x 1/2" Tamper-Proof Security Spanner Machine Screw - Pan Head - 18-8 Stainless Steel - 100 Pk
$31.95
- Product Information
- Customer Review
- Product Q&A
- Accessories