Take 15% off your entire order!

Offer applied at checkout

Precision Brand® SS Arbor Shim, 84455, 1-1/2" ID x 2-1/8" OD x 0.047"H, Pkg of 5 - Made In USA

Precision Brand® SS Arbor Shim, 84455, 1-1/2" ID x 2-1/8" OD x 0.047"H, Pkg of 5 - Made In USA

Item #: WBB831049

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 3

Price: $17.25

Save $0.86 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Precision Brand® SS Arbor Shim, 84455, 1-1/2" ID x 2-1/8" OD x 0.047"H, PKG of 5

Made from corrosion resistant, 300 Series Stainless Steel. Arbor shims have no keyways. Saves time over re-machining. Precision thicknesses for more accurate results. Packaged in airtight poly bag. Precision Brand®Arbor Shims are used for fast, accurate spacing of milling cutters, gang cutters, saws, slitting blades, and grinding tools.

Product Specifications

  • WEIGHT0.0895
  • COUNTRY OF ORIGINMade in USA
  • BRANDPrecision Brand®
  • CONSTRUCTION304 Annealed Stainless Steel
  • PACKAGE QUANTITY5
  • TYPEArbor Shim
  • THICKNESS0.047"
  • MANUFACTURERS PART NUMBER84455
  • INSIDE DIAMETER1-1/2"
  • OUTSIDE DIAMETER2-1/8"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Precision Brand® SS Arbor Shim, 84190, 7/8" ID x 1-3/8" OD x 0.012"H, Pkg of 10 - Made In USA

Item #: B831042

Not Yet Rated

Usually ships in 5 to 8 days

$18.75

Close

3 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Precision Brand® SS Arbor Shim, 84455, 1-1/2" ID x 2-1/8" OD x 0.047"H, Pkg of 5 - Made In USA

Precision Brand® SS Arbor Shim, 84455, 1-1/2" ID x 2-1/8" OD x 0.047"H, Pkg of 5 - Made In USA

Item #: WBB831049

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant