Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4" x 4" x 0.005" Stainless Steel Slotted Shim (Pack of 20) - Made In USA
See all 176 items in product family

4" x 4" x 0.005" Stainless Steel Slotted Shim (Pack of 20) - Made In USA

Item #: WBB513987

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($71.90)

Price: $35.95
Product Information
Customer Review
Product Q&A
Made from a 300 series stainless steel that resists rust and corrosion. Size C - 4" x 4". Slot Size - 1-1/4". Tab makes shim placement easier and safer, while eliminating the need to place hands under the machinery during installation or removal of shim. Each shim marked with thickness in decimal and metric. Precision Brand® Slotted Shim is the best way to solve alignment and leveling problems on motors, pumps, generators, and other plant machinery. Slotted shims are economical, safe, and accurate. Reduce labor costs by eliminating hand cutting and reduce downtime by eliminating shim preparation.

Product Specifications

    • WEIGHT0.4268
    • COUNTRY OF ORIGINMade in USA
    • SIZEC
    • BRANDPrecision Brand®
    • CONSTRUCTION300 Series Stainless Steel
    • UOMPKG
    • PACKAGE QUANTITY20
    • HEIGHT/THICKNESS0.005"
    • MANUFACTURERS PART NUMBER42425
    • SLOT SIZE1-1/4"
    • LENGTH4"
    • WIDTH4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!