Take 15% off your entire order!

Offer applied at checkout

Extension Spring - 0.28 O.D. x 0.0348 Wire Dia. - MBHD - Zinc - USA - Pkg of 6 - Gardner V10C

Extension Spring - 0.28 O.D. x 0.0348 Wire Dia. - MBHD - Zinc - USA - Pkg of 6 - Gardner V10C

Item #: WBB2101387

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 6

Price: $8.90

Save $0.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Spring V10C Extension Spring - 0.28 O.D. x 0.0348 Wire Dia. x 4 OAL - 1.45 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERV10C
  • OUTSIDE DIAMETER INCHES0.28
  • WIRE DIAMETER INCHES0.0348
  • RATE (lbs/in)1.45
  • MATERIALMBHD (High Carbon Drawn Steel)
  • FINISHZinc Plated
  • MAX LOAD LBS5.445
  • MAX EXTENDED LENGTH INCHES6.92
  • OVERALL LENGTH INCHES4
  • PACKAGE QTY6
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extension Spring - 0.375 OD x 0.0348 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner E29C

Item #: B2101551

Not Yet Rated

Usually ships in 2 to 5 days

$11.50

Close

6 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extension Spring - 0.28 O.D. x 0.0348 Wire Dia. - MBHD - Zinc - USA - Pkg of 6 - Gardner V10C

Extension Spring - 0.28 O.D. x 0.0348 Wire Dia. - MBHD - Zinc - USA - Pkg of 6 - Gardner V10C

Item #: WBB2101387

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant