Take 15% off your entire order!

Offer applied at checkout

Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V38C

Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V38C

Item #: WBB2101453

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 5

Price: $12.00

Save $0.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Gardner Spring V38C Extension Spring - 0.64 O.D. x 0.08 Wire Dia. x 8 OAL - 4.04 lbs/in. - MBHD

High quality general-purpose extension springs come in a wide range of lengths and load capacities ideally suited for OEM applications, equipment maintenance, as well as numerous industrial projects. Offered in commonly requested incremental sizes and spring rates time proven over 100 years, Utility Extension Springs are handy as replacement parts in numerous non-critical environments or anywhere light to medium duty springs are needed. Wide variety of sizes in zinc plated Carbon Steel and 302 Stainless Steel.

Product Specifications

  • BRANDGardner Spring
  • MANUFACTURERS PART NUMBERV38C
  • OUTSIDE DIAMETER INCHES0.64
  • WIRE DIAMETER INCHES0.08
  • RATE (lbs/in)4.04
  • MATERIALMBHD (High Carbon Drawn Steel)
  • FINISHZinc Plated
  • MAX LOAD LBS24.1872
  • MAX EXTENDED LENGTH INCHES12.18
  • OVERALL LENGTH INCHES8
  • PACKAGE QTY3
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Extension Spring - 0.437 OD x 0.0475 Wire Dia. - MBHD - Zinc - USA - Pkg of 12 - Gardner E43C

Item #: B2101554

Not Yet Rated

Usually ships in 2 to 5 days

$16.00

Close

5 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V38C

Extension Spring - 0.64 O.D. x 0.08 Wire Dia. - MBHD - Zinc - USA - Pkg of 3 - Gardner V38C

Item #: WBB2101453

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant