Take 15% off your entire order!

Offer applied at checkout

3/8-16 X 72" Threaded Rod - 316 Stainless Steel

3/8-16 X 72" Threaded Rod - 316 Stainless Steel

Item #: WBB1664485

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/8-16 X 72" Threaded Rod -316 Stainless Steel

Stainless Steel Threaded Rods are made from 316 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and NC and NF nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

  • FINISH316 Stainless Steel
  • SIZE3/8-16
  • MANUFACTURERS PART NUMBER3trt906c6
  • THREADS PER INCH16
  • TENSILE STRENGTH (PSI)Minimum Requirement: 75,000
  • COARSE OR FINE THREADCoarse
  • INDUSTRIESConstruction, Industrial, Marine
  • CONSTRUCTION316 Stainless Steel
  • MATERIALStainless Steel
  • LENGTH72"
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • The title of this item says it is 316 stainless steel. The description of the item says "made from 18-8 stainless steel". Is it 316 or 18-8?

    Question Asked By: John, November 01, 2016

    Answer This Question

    Question Answered By:

    • anonymous

      Hello John, This model is constructed from 316 stainless steel, not 18-8 stainless steel. The website information has since been corrected. We apologize for the misinformation. Thank you for your interest in our product!

Popular item in this category

5/8-11 X 36" Threaded Rod - 316 Stainless Steel

Item #: B1664488

Not Yet Rated

Usually ships in 2 to 5 days

$30.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 X 72" Threaded Rod - 316 Stainless Steel

3/8-16 X 72" Threaded Rod - 316 Stainless Steel

Item #: WBB1664485

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant