Take 15% off your entire order!

Offer applied at checkout

3/8-16 304 Stainless Steel Threaded Rod, 36" Length - Min Qty 2 - Made In USA

3/8-16 304 Stainless Steel Threaded Rod, 36" Length - Min Qty 2 - Made In USA

Item #: WBB514915

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 2

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Made from Type 304 Stainless Steel. Thread Size 3/8-16, length 36". Threads are rolled under high pressure for greater strength. Most sizes packaged in sturdy tubes. All lengths can be bundled together or bulk packed on skids. Precision Brand® Threaded Rod is used in industry, construction, plumping, electrical trades, and in the home. Easily cut to length with a hacksaw. Fits all standard washers and NC and NF nuts. Easy to bend and shape as desired. Frequent uses: anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

  • MANUFACTURERS PART NUMBER59318
  • CONSTRUCTION304 Stainless Steel
  • LENGTH36"
  • DISTRIBUTOR PART NUMBER59318
  • BRANDPrecision Brand®
  • TYPENational Coarse
  • FINISHStainless Steel
  • WEIGHT0.86
  • SIZE3/8-16
  • UNIT OF MEASUREEA
  • PCS/PKG1
  • THREADS PER INCH16
  • THREAD PITCH--
  • COUNTRY OF ORIGINMade in USA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

5/16-18 304 Stainless Steel Threaded Rod, 36" Length - Min Qty 2 - Made In USA

Item #: B514918

Not Yet Rated

Usually ships in 4 to 7 days

$23.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/8-16 304 Stainless Steel Threaded Rod, 36" Length - Min Qty 2 - Made In USA

3/8-16 304 Stainless Steel Threaded Rod, 36" Length - Min Qty 2 - Made In USA

Item #: WBB514915

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant