Take 15% off your entire order!

Offer applied at checkout

M6-1 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

M6-1 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Item #: WBB1664617

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.02

Save $0.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

M6-1 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Stainless Steel Threaded Rods are made from 18-8 stainless steel for long lasting durability. Threads are rolled under high pressure for greater strength. Fits all standard washers and NC and NF nuts. Easy to cut, bend and shape as desired. Use for anchor bolts, "U" bolts, eye bolts, hooks, short threaded studs, tie rod, and tie downs.

Product Specifications

  • FINISH18-8 Stainless Steel
  • SIZEM6 x 1.0
  • MANUFACTURERS PART NUMBER3srt06mmx1m
  • TENSILE STRENGTH (PSI)Minimum Requirement: 75,000
  • COARSE OR FINE THREADCoarse
  • INDUSTRIESConstruction, Industrial, Marine
  • CONSTRUCTION18-8 Stainless Steel
  • MATERIALStainless Steel
  • LENGTH1 Meter
  • COUNTRY OF ORIGINImport
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

M5-0.8 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Item #: B1664616

Not Yet Rated

Usually ships in 2 to 5 days

$2.71

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
M6-1 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

M6-1 X 1 Meter Threaded Rod -18-8 Stainless Steel Pkg Of 1

Item #: WBB1664617

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant