Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Threaded Rods & Studs

4 Results

B-7 Alloy

B-7 Alloy
B-7 alloy steel threaded rods and studs are designed for use as anchor bolts, eyebolts, hooks, tie rods, and more in manual and automated assembly. These steel fasteners are made with a pre-tempered and pre-heat-treated process that offers superior dimensional accuracy. They are excellent for high-temperature, high-pressure, and corrosive environments.
CompareImageMaterialSizeLengthFinishThreads per InchModel #Price
5/16-18 x 4" Zinc Finish Low Carbon Fully Threaded Stud - Package Qty 100
Low Carbon Steel
-
4"
Zinc
18
Ships Same Day
WB320842
$79.46was $209.95
Save $130.49 (62%)
1/4-20 x 3" Plain Finish Low Carbon Fully Threaded Stud - Package Qty 100
Low Carbon Steel
1/4-20 in
3"
Plain
20
Ships Same Day
WB320770
$41.33was $109.95
Save $68.62 (62%)
5/16-18 x 3" Zinc Finish Low Carbon Fully Threaded Stud - Package Qty 100
Low Carbon Steel
5/16-18 in
3"
Zinc
18
Ships Same Day
WB320771
$84.53was $179.95
Save $95.42 (53%)
5/16-18 x 3-1/2" Zinc Finish Low Carbon Fully Threaded Stud - Package Qty 100
Low Carbon Steel
5/16-18 in
3-1/2"
Zinc
18
Ships Same Day
WB320773
$74.28was $189.95
Save $115.67 (61%)