Take 15% off your entire order!

Offer applied at checkout

dewalt eng. by powers Fasteners 06703 1/2" Hammer-Capsule -  20 Pk

dewalt eng. by powers Fasteners 06703 1/2" Hammer-Capsule - 20 Pk

Item #: WBB701307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Powers 06703-PWR - 4-1/4" Long Anchoring Adhesive Capsule 1/2" Dia, 9/16" Drill

The Hammer-Capsule system consists of a self contained, single use, two-part glass capsule into which threaded anchor rod or reinforcing bars can be directly driven without the need for a chisel point or spinning action. It is designed for use in the installation of 3/8" through 1" diameter threaded rod in solid concrete and masonry materials. It can also be used to install reinforcing bars.

A mixture of hardener and quartz aggregate is contained in the upper portion of the capsule while the lower portion contains an epoxy acrylate resin. Unlike traditional capsule anchors which required the use of chisel-pointed anchor rod and special installation tools, the Hammer-Capsule is designed for use with straight cut anchor rod.

Product Specifications

  • MANUFACTURERS PART NUMBER06703-PWR**
  • ALT MFG #06703-PWR**
  • BRANDDeWalt Engineered by Powers
  • PACKAGE QUANTITY20
  • THREADS PER INCH4-1/2
  • SIZE (INCHES)--
  • THREAD PITCH--
  • ANCHOR TYPEHammer Capsule
  • SERIESHammer Capsule
  • MATERIALEpoxy Acrylate Resin
  • DRILL DIA. (INCHES)9/16
  • BOLT LENGTH (INCHES)4-1/4
  • COUNTRY OF ORIGINImport
  • ROD SIZE1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Dewalt eng. by Powers 02364Z-PWR -Zip-It® Jr. Anchor, Zinc, 3/8" - 5/8", Screws Included-400 Pk

Item #: B701654

Not Yet Rated

Usually ships in 3 to 6 days

$89.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
dewalt eng. by powers Fasteners 06703 1/2" Hammer-Capsule -  20 Pk

dewalt eng. by powers Fasteners 06703 1/2" Hammer-Capsule - 20 Pk

Item #: WBB701307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant