Take 15% off your entire order!

Offer applied at checkout

J.W. Winco 12N2SNS SNSM-1.88-M12-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

J.W. Winco 12N2SNS SNSM-1.88-M12-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

Item #: WBB2298188

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

J.W. Winco 12N2SNS SNSM-1.88-M12-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

Unlike the standard glue-on non-skid elastomer pad, this unique snap-on elastomer cup gives greater stability to non-skid application requirements. Especially durable when equipment needs to be moved or repositioned. Mount swivels 7 1/2° to all sides of the center line to adjust to uneven surfaces.

Features:

  • Leveling mount made of carbon steel with yellow zinc plated finish
  • Hardened stud with ball end is machined from solid bar
  • Non-skid cup pad
  • Neoprene rubber

Product Specifications

  • BRANDJ.W. Winco
  • CONSTRUCTIONCarbon Steel, Neoprene Rubber
  • THREAD (d2)M12
  • BASE DIAMETER (d1)47.8mm
  • BASE HEIGHT (l2)28.4mm
  • HEX FLATS (A/F)0.75mm
  • THREAD LENGTH (l1)50.8mm
  • PAD HEIGHT (l3)7.9mm
  • MAX LOAD3750 lbf
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
J.W. Winco 12N2SNS SNSM-1.88-M12-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

J.W. Winco 12N2SNS SNSM-1.88-M12-2-ST "Snap-Lock" Non-Skid Leveling Mounts Steel, Threaded Stud

Item #: WBB2298188

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant