Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




J.W. Winco

Model # :WBB831515

MPN #: 352.1-40-25-3/8-55

Vibration/Shock Absorption Mount, Threaded Stud, 1.56" Dia, 1.00"H, 3/8-16 Thread

Product Description
Vibration / shock absorption mounts, also known as vibration isolation mounts, anti-vibration mounts, vibration bobbins or rubber bumpers, are used as end-stop bumpers, e.g., for conveyor trolleys. They absorb most of the accumulated kinetic energy on impact. They act as dampers and prevent damaging shock and rebound. They also act as sound dampers. These mounts are also used as leveling feet.

PRICE
$3.75

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height1.00 in
Weight Capacity434 Ft. Lbs. lb-ft
Spring Rate1736 Ft. Lbs./In.
Stud Length0.63 in
Load Capacity Range250 - 500 Ft. Lbs. lb-ft
Thread3/8-16 in
Max Travel0.25"
Unit of MeasurementInch (Imperial)
Base Diameter1.56 in

Product Details

Body Mount MaterialNatural rubber (NR), Vulcanized
ColorBlack
Durometer55
Country of OriginImport
Insert MaterialSteel, Zinc Plated, Blue Passivated, Molded In
Manufacturers Part Number352.1-40-25-3/8-55
Cover Plate MaterialSteel, Zinc Plated, Blue Passivated, Molded In
BrandJ.W. Winco