Take 15% off your entire order!

Offer applied at checkout

Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 5/16-18 x 3/4" Bolt - 1-1/4" Dia. - Light Duty

Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 5/16-18 x 3/4" Bolt - 1-1/4" Dia. - Light Duty

Item #: WBB2249862

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 5/16-18
  • 1/4-20

5/16-18

Minimum Quantity: 2

Price: $8.89

Save $0.44 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 5/16-18 x 3/4" Bolt - 1-1/4" Dia. - Light Duty

Features:
  • Non-slip black plastic base.
  • Steel screw, zinc-plated finish.
  • Mounts let you isolate height on all types of machinery and equipment.


Product Specifications

  • BASE DIAMETER1.25"
  • BRANDMorton Machine
  • DESCRIPTIONLeveling Foot (w/ Bolt & Fixed Base)
  • MANUFACTURERS PART NUMBER7832AD020
  • MATERIAL(S)Nylon
  • PACKAGE QUANTITY5
  • UNIT OF MEASUREMENTInch (Imperial)
  • THREAD5/16-18
  • COUNTRY OF ORIGINImport
  • STUD LENGTH0.75"
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Standard Leveling Mount - Steel - 5/16-18 Thread - 1-1/4" Dia. x 7/8" H - 2500 Lb. Capacity

Item #: B2249913

Not Yet Rated

Usually ships in 2 to 5 days

$8.00

Close

2 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 5/16-18 x 3/4" Bolt - 1-1/4" Dia. - Light Duty

Fixed Base Leveling Mount - Steel Bolt, Nylon Pad - 5/16-18 x 3/4" Bolt - 1-1/4" Dia. - Light Duty

Item #: WBB2249862

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant