R-5 Neoprene Leveling Mount - Yellow
See all 32 items in product family

R-5 Neoprene Leveling Mount - Yellow

Item #: WBB250591

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $7.70 ea.
5-9 $7.10 ea.
10+ $6.60 ea.
Product Information
Customer Review
Product Q&A
Accessories
Furnished with 3/8-16 or 1/2-13 tapped holes or studs to accommodate large or small holes in the machinery leg. Neoprene resists oil, oxygen and ozone. Upper plate provides uniform mounting loading. May be bolted directly without leveling for economy. Without glide cup, friction keeps equipment in place. Max Load 600 LBS. 2-1/4"L x 2-1/4"W x 7/8"H Overall Dimensions.

Product Specifications

    • LENGTH2.25"
    • WIDTH2.25"
    • COLOR FINISHYellow
    • BASE DIAMETER2.25"
    • BRANDMason Industries
    • CONSTRUCTIONNeoprene/Steel
    • MANUFACTURERS PART NUMBERR-5-600 YELLOW
    • PACKAGE QUANTITY1
    • TYPETapped Mount
    • HEIGHT0.88"
    • COUNTRY OF ORIGINImport
    • UNIT OF MEASUREMENTInch (Imperial)
    • LOAD CAPACITY (LBS.)600 Lbs.
    • MOUNT HOLE DIAMETER0.50"
    • LOAD CAPACITY RANGE (LBS.)500 - 1000 Lbs.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!