Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Mason Industries

Model # :WBB250578

MPN #: ML-6

Neoprene Machinery Leveling Mount - 6-1/4"L x 6-1/4"W x 1-3/5"H

Product Description
This classic style of machinery leveling mount is the most widely accepted and has been in use for over 50 years. The simplicity of up to 5/8" leveling with a single bolt per location while providing shock and vibration isolation solves many problems. Friction is developed by the neoprene element, eliminating the need for bolting to the floor. The mounting is locked to the machine leg so it can travel to a new location with the machine. When production lines must be rearranged, this reduces downtime. Typical applications are punch presses, brakes, shears, lathes, milling machines, injection molding machines, etc. Max Load 1000-4000 LBS. 6-1/4"L x 6-1/4"W x 1-3/5"H Overall Dimensions.

PRICE
$199.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
$199.95
Buy 5 units - 9 units
$189.95Save $10.00 (5%)
Buy 10+ units
$185.95Save $14.00 (7%)
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6.25 in
Width6.25 in
Height1.60 in
Unit of MeasurementInch (Imperial)
Base Diameter6.25 in

Product Details

TypeLeveling and Shock Mount
Country of OriginImport
MaterialNeoprene/Steel
Package Quantity1
Manufacturers Part NumberML-6
BrandMason Industries