SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Faultless Swivel Plate Caster 1465W-4RB 4" Thermoplastic Wheel with Brake

Faultless Swivel Plate Caster 1465W-4RB 4" Thermoplastic Wheel with Brake

Item #: WB334484B

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel

Faultless Swivel Plate Caster 1498-5 5" Polyurethane Wheel

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Faultless Total Lock Swivel Plate Caster 899-5TB 5" Polyurethane Wheel

Faultless Swivel Plate Caster 1418-5RB 5" Mold-On Rubber Wheel with Brake

Faultless Swivel Plate Caster 1418-5RB 5" Mold-On Rubber Wheel with Brake

Faultless Swivel Plate Caster 1406-5 5" Steel Wheel

Faultless Swivel Plate Caster 1406-5 5" Steel Wheel

Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Faultless Swivel Threaded Stem Caster G460S-4 4" Polyolefin Wheel

Faultless Swivel Plate Caster 1498-6 6" Polyurethane Wheel

Faultless Swivel Plate Caster 1498-6 6" Polyurethane Wheel

Faultless Swivel Plate Caster 1406-4 4" Steel Wheel

Faultless Swivel Plate Caster 1406-4 4" Steel Wheel

Faultless Rigid Plate Caster 3498-5 5" Polyurethane Wheel

Faultless Rigid Plate Caster 3498-5 5" Polyurethane Wheel

Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel

Faultless Swivel Plate Caster 1461-6 6" Polyolefin Wheel

Faultless Rigid Plate Caster 3418-6 6" Mold-On Rubber Wheel

Faultless Rigid Plate Caster 3418-6 6" Mold-On Rubber Wheel

Faultless Swivel Plate Caster 1465W-4 4" Thermoplastic Wheel

Faultless Swivel Plate Caster 1465W-4 4" Thermoplastic Wheel

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Duracell® Procell® PC1300 D Battery - Pkg Qty 12

Kwikool® Portable Air Conditioner, 1.1 Ton, 115V, 13700 BTU

Kwikool® Portable Air Conditioner, 1.1 Ton, 115V, 13700 BTU

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

Fender Washer - 1/4" x 1-1/4" - Steel - Zinc CR+3 - Pkg of 100 - BBI P36145

Faultless HEAVY DUTY CASTER WITH BRAKE

New ergonomic design gives you higher quality, better performance and greater durability. Permanent .625" rivet kingpin construction featuring full double ball raceways with grease fittings. Thermoplastic wheels have high capacity and durability. Extremely resistant to water and chemical absorption, these casters can be steam cleaned making them ideal for food and sanitary applications. Image shown without brake.

Weights & Dimensions

  • Wheel Diameter 4 in
  • Width 2 in
  • Wheel Diameter Range 4 to 6 in
  • Bolt Spacing 2-5/8 to 3 x 3 to 3-5/8 in
  • Plate Size 4-1/2 x 3-7/8 in
  • Height 5-5/8 in
  • Weight Capacity 700 lbs
  • Plate Length Range 4.2 to 4.5 in
  • Plate Width Range 2.8 to 3.8 in

Product Details

  • Caster Index Swivel Plate Casters
  • Assembly Required Assembled
  • Wheel Material Thermoplastic
  • Brand Faultless
  • Material Steel
  • Caster Type Swivel
  • Manufacturers Part Number 1465W-4RB
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Faultless Swivel Plate Caster 1465W-4RB 4" Thermoplastic Wheel with Brake

Faultless Swivel Plate Caster 1465W-4RB 4" Thermoplastic Wheel with Brake

Item #: WB334484B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant