Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak

Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak

Item #: WBB239517

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Brown
  • Gray
  • Red
  • Tan

Brown

Frequently Purchased Together

  • Copy Paper - Xerox Business 4200 XER3R02047RM - White - 8-1/2 x 11 - 20. lb - 500 Sheets/Ream

    $8.00

  • Laser Copy Paper - Hammermill 104646 - 8-1/2" x 11" - 32 lbs. - 500 Sheets

    $15.50

  • Copy Paper - Universal® UNV21200 - White - 8-1/2 x 11 - 20 lb. - 5000 Sheets/Carton

    $64.95

$687.00 up to 46% OFF

Price: $373.95

Save $18.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

FAX STAND
Fax stand accommodates most fax machines, personal copiers and laser printers. Wood surfaces are made of thermally fused laminate for scratch and stain resistance. Fax stand features a pull-out shelf with full extension slides. Slide-out shelf locks at full extension for convenience. Includes a single door cabinet with fixed height shelf. Moves easily on hooded, locking swivel casters. Measures 16"W x 20"D x 28"H overall. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 20 in
  • Width 16 in
  • Height 26-3/8 in

Product Details

  • Top Material Thermal Fused Laminate
  • Package Quantity 1
  • Brand Ironwood
  • Description Fax Stand
  • Assembly Required Unassembled
  • Manufacturers Part Number FXSDO
  • Color Family Brown
  • Casters Included
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak

Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak

Item #: WBB239517

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak
    Ironwood Fax Stand, 16"W x 20"D x 26-3/8"H, Medium Oak
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant