- ROTOM
- Motors and Blowers
- SP
- 1/20 HP
- 3000 RPM
- 1 Speed
- Open
- 115V
- 2.8 Amps
- CCW
- Ball Bearings
- OEM Model Numbers: 22307501
- 119384-00
Rotom FB-RFB501, Motors and Blowers, 1/20 HP, 3000 RPM, 115V, Open
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$169.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 15 lbs |
Product Details
| Horsepower | 1/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Voltage | 460 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3736F |
| Enclosure | Totally Enclosed |
| Rated RPM | 3000 |
| RPM Range | 1075 rpm |
| Brand | Century |