- ROTOM
- Motors and Blowers
- SP
- 1/30 HP
- 3000 RPM
- 208-230V
- 0.7 Amps
- CCW
- OEM Model Numbers: 42250-001
- 7021-10126
Rotom FB-RFB250, Motors and Blowers, 1/30 HP, 3000 RPM, 208-230V
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$299.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 38 lbs |
Product Details
| Horsepower | 3/4 HP |
| Hertz | 60 Hz |
| Motor RPM 60 Hertz | 1075 rpm |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Stud |
| Voltage | 208-230 V |
| Phase | 1 |
| Description | Condenser Fan |
| Manufacturers Part Number | EM3731F |
| Enclosure | Totally Enclosed |
| Rated RPM | 3000 |
| RPM Range | 1075 rpm |
| Brand | Century |