Flatware Cylinder Holder, 4 Holes, 2 Tier. Silverware Holder Inserts Sold Seperately
Winco FC-4H Flatware Cylinder Holder, 4 Hole, 2 Tiers
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$57.95
4
4
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 12-1/2 in |
| Depth | 12-1/2 in |
| Height | 7-1/2 in |
Product Details
| Type | 2 Tiers |
| Material | Stainless Steel |
| Number of Compartments | 4 |
| Package Quantity | 1 |
| Description | Flatware Cylinder Holder, 4 Holes 2 Tier |
| Color | Silver |
| Manufacturers Part Number | FC-4H |
| Brand | Winco |