Winco PL-4B 4 Compartment Cutlery Bin - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
4 Compartment Cutlery Bins.
PRICE
$43.50 Sold in packages of 3 / $14.50 ea
6
6
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 21 in |
| Width | 21 in |
| Depth | 12-4/5 in |
| Height | 3-9/10 in |
Product Details
| Material | Polypropylene |
| Number of Compartments | 4 |
| Package Quantity | 3 |
| Description | 4 Compartment Cutlery Bin |
| Color | Brown |
| Manufacturers Part Number | PL-4B |
| Brand | Winco |