Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Base | G10q (4-Pin) |
Product Details
| Average Life | 11000 hr |
| Color Temperature | 3000 K |
| CRI | 52 |
| Phillips Lamp Code | FC8T9/SOFT WHITE/22W/8 12 PK |
| Wattage | 22 W |
| Lamp Code | FC8T9/WW/RS |
| Package Quantity | 12 |
| Manufacturers Part Number | S6502 |
| Lumens | 1050 |
| Shape | T9 |
| Brand | Satco |
Compliance & Certifications
| ANSI Base | G10Q |
| GE Lamp Code | FC8T9/KB PQ1/3 |