Satco Fluorescent Lamps
- High Efficacy
- Very good color
- Wide range of colors
- Wide range of wattages
- Good Lumen Maintenance
- Long Life
Weights & Dimensions
| Length | 11-15/16 in |
| Width | 5/8 in |
| Height | 5/8 in |
| Base | Miniature Bi-Pin (G5) |
| Diameter | 5/8 in |
Product Details
| Average Life | 5000 hr |
| Color Temperature | 6500 K |
| Color | White |
| CRI | 76 |
| Phillips Lamp Code | F8T5/D PH 25PK |
| Wattage | 8 W |
| Lamp Code | F8T5/D |
| Voltage | 120 V |
| Package Quantity | 20 |
| Manufacturers Part Number | S2910 |
| Lumens | 350 |
| Shape | T5 Tube |
| Brand | Satco |
Warranty
| Warranty | 5000 Average yr |
Compliance & Certifications
| ANSI Base | G5 |
| GE Lamp Code | F8T5/D |