Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193408

MPN #: FCA05E57V8S-A3L1XX

FS-Curtis FCA05E57V8S-A3L1XX, 5 HP, Two-Stage Comp., 80 Gallon, Vert., 175PSI, 18.5CFM, 3-Phase 230V

Product Description
FS-Curtis FCA05E57V8S-A3L1XX, 5 HP, Two-Stage Comp., 80 Gallon, Vert., 175PSI, 18.5CFM, 3-Phase 230V

CA Series standard package components are selected based on durability and performance, ensuring that your CA Series compressor delivers reliable performance in demanding applications.

Features:

  • The Most durable pump construction available – meticulous material selection ensures long-term reliability
  • 100% cast-iron cylinders and cylinder heads
  • Long-lasting, corrosion-resistant crankshaft
  • Reduces thermal stress for increased reliability
  • Deep-finned cast-iron cylinders and cylinder head for cool operation
  • Slow-turning pump increases pump life
  • Industrial design – the most robust reciprocating air compressor in its class
  • Provides higher pressures, better efficiency and longer life
  • Ready to handle rugged, heavy-duty applications
  • Quality components – for extended product life and continuous performance
  • Industrial-grade main roller bearings are precision fit for support of all rotating parts
  • High-flow, heavy-duty stainless-steel valve system delivers more cfm per horsepower
  • Robust intercooler increases compressor efficiency
  • Metal intake filter/silencer is superior to plastic
  • Heavy-duty stamped-steel belt guard
  • Suction valve head unloaders for continuous running air compressors
  • Simplex compressors are well suited for common applications where only one compressor is needed
  • Magnetic motor starter
  • Manual tank drain
  • Oil sight glass
  • Horizontal or vertical tank configurations available
  • Factory oil filled


PRICE
$3,849.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length33 in
Width27 in
Height73 in
Weight510 lbs
Tank Size80 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Phase3
Tank OrientationVertical
Oil Sight GlassYes
Manufacturers Part NumberFCA05E57V8S-A3L1XX
Pump TypeTwo-Stage
Low Oil ShutoffNo
BrandFS-Curtis
CFM18.5 CFM
Horsepower5 HP
ColorCurtis Green
After CoolerNo
Voltage230 V
Air FilterYes

Warranty

Warranty1 Year Factory Warranty extends to 5 Years w/ FS-Curtis maintenance products

Compliance & Certifications

CertificationsASME Certified