Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




California Air Tools

Model # :WBB3774420

MPN #: CAT-80050BD

California Air Tools Calair One-Stage Oil-Lubricated Belt Driven Air Compressor, 5HP, 80 Gallon

Product Description
5.0 Hp Air Compressor is designed for CONTINUOUS RUNNING up to 8 hours at 90 PSI. Has a Pump System that is designed to have a life cycle before maintenance/service of 5,000 to 10,000 hours of usage.

The large 80 gallon ASME Certified steel air tank is just the right size for a shop, warehouse or factory.

Ideal for Air Brushing, Bolting, Brad Nailing, Cutting, Drilling, Grinding, Finish Nailing, Framing Nailing, HVLP Painting, Hobby Nailing, Hobby Painting, Inflation, Roof Nailing, Spraying, Stapling, Trim & Impacting/Wrenching.

Features:
  • 1/2" NPT Output Air Port
  • NOTE: 1/2" Output Ball Valve & Pressure Regulator NOT included
  • Motor Thermal Overload Protector (Trips @135C)
  • Working Pressure – 135 – 165 PSI
  • 208 Volt (200v-216v) to 230 Volt (215v-250v) / 60 Hertz / Single Phase
  • 15.0 CFM @90 PSI, 17.5 CFM @40 PSI
  • 24 Amp Draw
  • Power Requirements: Dedicated 30 amp outlet
  • Plug Type: NEMA L6-30P Receptacle: NEMA L6-30R
  • Maximum Operating (ambient) Temperatures: 36 to 108°F
  • Time to fill tank from empty to full (155 PSI) – 7 min 50 seconds
  • Recovery time from 135 PSI to 165 PSI – 1 min 19 seconds
  • Maximum Tank Pressure 165 PSI
  • 200 PSI Safety Relief Valve
  • 328 lbs (416 lbs on shipping pallet)
  • 90 Decibel Noise Level


PRICE
$2,069.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length35 in
Width28 in
Height68 in
Weight328 lbs
Tank Size80 gal

Product Details

Oil TypeOil Lubricated
Air DryerNo
Pump DriveBelt Drive
Tank Drain ValveManual
Max PSI135 psi
Start TypeElectric
MaterialSteel
Phase1
Tank OrientationVertical
Manufacturers Part NumberCAT-80050BD
Pump TypeSingle-Stage
BrandCalifornia Air Tools
TypeSingle-Stage Vertical Air Compressors
CFM15.0 CFM @ 90 PSI,17.5 CFM @ 40 PSI CFM
Horsepower5 HP
ColorSilver
After CoolerNo
Voltage220 V
Air FilterYes

Warranty

Warranty2 Years on Pump/1 Year on All Other Components yr