Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193414

MPN #: FCAKDE57H3X-AXL1XX

FS-Curtis FCAKDE57H3X-AXL1XX, 14 HP, Stationary Gas Comp, 30 Gal, 175 PSI, 22.5 CFM, Kohler,Electric

Product Description
FS-Curtis FCAKDE57H3X-AXL1XX, 14 HP, Stationary Gas Comp, 30 Gal, 175 PSI, 22.5 CFM, Kohler,Electric

CA Series Gas-Driven Components are selected based on durability and performance, ensuring that your CA Series compressor delivers reliable performance in demanding applications.

Features:

  • The Most durable pump construction available – meticulous material selection ensures long-term reliability
  • 100% cast-iron cylinders and cylinder heads
  • Long-lasting, corrosion-resistant crankshaft
  • Reduces thermal stress for increased reliability
  • Deep-finned cast-iron cylinders and cylinder head for cool operation
  • Slow-turning pump increases pump life
  • Industrial design – the most robust reciprocating air compressor in its class
  • Provides higher pressures, better efficiency and longer life
  • Ready to handle rugged, heavy-duty applications
  • Quality components – for extended product life and continuous performance
  • Industrial-grade main roller bearings are precision fit for support of all rotating parts
  • High-flow, heavy-duty stainless-steel valve system delivers more cfm per horsepower
  • Robust intercooler increases compressor efficiency
  • Metal intake filter/silencer is superior to plastic
  • Heavy-duty stamped-steel belt guard
  • Suction valve head unloaders for continuous running air compressors
  • Gas-driven models are ideal for applications that require air when electricity isn't readily available. FS-Curtis gas-driven models are perfect for fleet and service applications
  • Kohler Engine
  • OSHA-approved totally enclosed metal belt guard
  • ASME-approved air receiver
  • 12V DC starter with alternator
  • Engine idle control


PRICE
$3,899.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length48 in
Width24 in
Height43 in
Weight486 lbs
Tank Size30 gal
Tank Outlet1/2"

Product Details

Oil TypeOil Lubricated
Air DryerNo
Oil SystemSplash Lubricated
Pump DriveBelt Drive
Pump MaterialCast Iron
Tank Drain ValveManual
Max PSI175 psi
Start TypeElectric
MaterialCast Iron
Tank OrientationHorizontal
Oil Sight GlassYes
Manufacturers Part NumberFCAKDE57H3X-AXL1XX
Pump TypeTwo-Stage
CFM @ 90 PSI22.5 CFM
Low Oil ShutoffNo
BrandFS-Curtis
TypeStationary
CFM22.5 CFM
Horsepower14 HP
ColorCurtis Green
After CoolerNo
StyleTruck Mount
Voltage12 V
Air FilterNo
DescriptionGas Driven Two Stage Air Compressor
Fuel TypeGasoline
Engine Horsepower14 HP

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsASME, OSHA Compliant