Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Atlas Copco

Model # :WBB2201280

MPN #: 8102223511

Atlas Copco FD 40, Saver Cycle Cycling Refrigerated Dryer, 85 cfm, 1-Phase 115V

Product Description
Refrigerated air dryers such as the Atlas Copco FD Cycling Series are very important in any compressed air system, as it expands the life cycle of your equipment and ensures the highest quality of your end product. FD Series dryers come standard with the direct expansion saver-cycle dryer, which allows for system shut-down at lower loads, providing you with maximum energy savings. FD dryers provide industry leading performance, reliability, cost effectiveness and convenience for easy installation and use. This unit comes with a plug and play option, using 115V 1 phase power. In addition, this unit complies with the most stringent environmental regulations and includes an electronic no-loss drain for efficient condensate reduction. Every FD dryer comes with a 2 year bumper to bumper warranty offering customers a piece of mind through reliable and efficient design.

Features & Benefits
  • Protecting your reputation and production
  • Keeping your production up and running
  • Driving down energy costs
  • Easy installation and long maintenance intervals
  • Assuring your piece of mind
  • Low environmental impact


PRICE
$4,188.00

1
1
Free Shipping Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28 in
Width15 in
Height27 in
Air Connections NPT1 in

Product Details

CFM85 CFM
ColorAtlas Copco Grey
RefrigerantR-134A
Alarm LightsYes
Max PSI232 psi
Voltage115 V
Automatic DrainYes
MaterialAluminium Heat Exchanger
Phase1
DescriptionSaver Cycle Cycling Dryer
Manufacturers Part Number8102223511
Max Inlet Temperature140°F °F
Pre FilterNo
Cooling MethodAir-Cooled
Pressure Dew Point37.4°F
Max Ambient (Air Cooled)122°F
BrandAtlas Copco
Post FilterNo

Warranty

Warranty3 Years Bumper to Bumper