Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FS-Curtis

Model # :WBB2193423

MPN #: FRNHI00075-1XXXXX

FS-Curtis RNH75, High Temp Dryer 75 cfm

Product Description
RNH HIGH TEMPERATURE REFRIGERATED COMPRESSED AIR DRYERS - For compressors with a high discharge temperature, such as reciprocating models without dryers are ideal. They provide a single air treatment system that replaces four separate components - the aftercooler, separator, dryer and filter. You get everything you need in one unit. The automatic refrigeration temperature control system ensures stable performance for clean, dry, consistent-quality compressed air so that your equipment can operate at peak efficiency. The fan switch helps save energy at low loads, and the cleanable cabinet air filter cuts maintenance costs.

Features:

  • Handles high inlet temperatures of up to 180° F
  • ISO 8573.1 Class 6 dew point
  • Stainless-steel brazed plate heat exchanger optimizes the thermal efficiency and saves money by reducing pressure drop
  • Integrated 3-micron separator removes solid contaminants and 60% of oil aerosols
  • Fan switch allows operation in low ambient temperatures (35° F)
  • Cleanable cabinet air filter
  • Small footprint design
  • Environmentally friendly CFC-free refrigerant


PRICE
$4,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length17 in
Width17 in
Height37 in
Weight155 lbs
NPT outlet3/4 in

Product Details

TypeHigh Temperature Dryer
CFM75 CFM
Max PSI250 psi
Voltage115 V
Phase1
DescriptionHigh Temp Dryer 75 cfm
Manufacturers Part NumberFRNHI00075-1XXXXX
BrandFS-Curtis

Warranty

Warranty1 Year Limited

Compliance & Certifications

CertificationsN