Weller® FD2 Dual Nozzle, Diameter Ø 1.5 mm, Length 8.0 mm
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | T0058727776 |
| Type | Desoldering Nozzle |
| Process | Desoldering |
| Package Quantity | 1 |
| Description | Desoldering Nozzle |
| Brand | Weller |
Related Products
High performance active tip RT Pico MIL-SPEC for smallest micro components: 0402 down to 01005. Features: RT Pico Soldering Tips for WXPP / WXPP MS Soldering Irons Made of the smallest precision soldering applications (Aerospace, Military (only MS versions), Electronics, Sensors, Medical devices, Automotive) MIL-SPEC / IPC standard (potential free, MS versions) Short tip-to-grip distance for maximum precision
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
Features: For all heavy duty application with larger component sizes: Smart high performance active tips for heavy duty and largest components: from 1612 (Component Size XL to XXL) Extremely Fast 7-Second Heat-Up Time for Heavy-Duty Applications Thermal Core Technology Provides High Power at the Tip Point Maximum Precision: Short tip-to-grip distance and optimized shape provides maximum precision during the soldering process Clear Identification Smart Tips Full Process Control with Tip Lock Function Full Traceability with Tip ID Number and Integrated Data Storage Accurate Data Results ...
The X-Tractor® Mini is a light weight; high vacuum portable fume extraction system designed to filter particulate and remove welding fumes. Intended for light duty welding applications; the quiet operation and portability of the Miniflex make this system an ideal solution for confined and hard to reach spaces. Features: Create a safer work environment for welders/shop employees Effectively remove weld fume particulate with large surface area coverage and 99.7% filter unit efficiency Light weight; durable construction and portable design Compact size for use anywhere you go Current ...
Features: XT Series Tips for WXP 120/ WP 120 Soldering Iron Most difficult, high mass soldering jobs Maximum power and response for top performance Optimal balance between power, control and running costs with wide range of tips Highest quality soldering standard for widest range of applications