Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone Foam is made of FDA materials and is lighter and more resilient than most Silicone foams. It is also UL listed for flame retardance.
FDA Silicone Foam Sheet with High Temp Adhesive - 1/16" Thick x 12" Wide x 12" Long
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
This product will be restocked by Nov 24, 2026
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 ft |
| Width | 12 in |
| Height | 1/16 in |
| Tensile Strength | 45 psi |
| Density | 22 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/16 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -60 to 400 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSASSR-FDA-111 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Sheet |
| Brand | USA Sealing |
| Color | Gray |
| UV Resistance | Excellent |
| Package Quantity | 1 |
| Description | Fda Silicone Foam With High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Textured |
| Compression Deflection @ 25% Deflection (PSI) | 9 |
| Grade | FDA |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2A3, ASTM D1056 2A2 |
| Flame Specification | UL 94 |