Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




USA Sealing

Model # :WBB2272838

MPN #: ZUSASSR-FDA-18

FDA Silicone Foam With High Temp Adhesive - 1/16" Thick x 1"W x 6'L

Product Description

Made by USA Sealing. Made of FDA materials. Also has excellent temperature range and is fire retardant. Commonly used in food applications. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.

PRICE
$42.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6 ft
Width1 in
Height1/16 in
Tensile Strength45 psi
Density22 Lbs / Cu. Ft. lbs/ft³
Thickness1/16 in

Product Details

FirmnessMedium
Material Temperature Range-60 to 400 °F
MaterialSilicone
Manufacturers Part NumberZUSASSR-FDA-18
Chemical ResistanceGood
Flame RetardantYes
Adhesive Temperature Range-100 to 500 °F
ShapeStrip
BrandUSA Sealing
ColorGray
UV ResistanceGood
FinishSmooth
Package Quantity1
DescriptionFDA Silicone Foam With High Temp Adhesive
Backing TypeHigh Temp Adhesive
TextureSmooth
Compression Deflection @ 25% Deflection (PSI)9 PSI
GradeFDA
Oil ResistanceGood
Cell TypeClosed Cell

Compliance & Certifications

CertificationsASTM D1056 2D2, ASTM D1056 2D3, FDA, UL 94
Flame SpecificationUL 94