Made by USA Sealing. Made of FDA materials. Also has excellent temperature range and is fire retardant. Commonly used in food applications. The high temperature adhesive performs at a much higher temperature range so that the adhesive meets or exceeds the material temperature range.
FDA Silicone Foam With High Temp Adhesive - 1/2" Thick x 1"W x 6'L
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 1 in |
| Height | 1/2 in |
| Tensile Strength | 45 psi |
| Density | 22 Lbs / Cu. Ft. lbs/ft³ |
| Thickness | 1/2 in |
Product Details
| Firmness | Medium |
| Material Temperature Range | -60 to 400 °F |
| Material | Silicone |
| Manufacturers Part Number | ZUSASSR-FDA-22 |
| Chemical Resistance | Good |
| Flame Retardant | Yes |
| Adhesive Temperature Range | -100 to 500 °F |
| Shape | Strip |
| Brand | USA Sealing |
| Color | Gray |
| UV Resistance | Good |
| Finish | Smooth |
| Package Quantity | 1 |
| Description | FDA Silicone Foam With High Temp Adhesive |
| Backing Type | High Temp Adhesive |
| Texture | Smooth |
| Compression Deflection @ 25% Deflection (PSI) | 9 PSI |
| Grade | FDA |
| Oil Resistance | Good |
| Cell Type | Closed Cell |
Compliance & Certifications
| Certifications | ASTM D1056 2D2, ASTM D1056 2D3, FDA, UL 94 |
| Flame Specification | UL 94 |