- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Steel Toe
- KORE
- Material -Cattle Hide Leather and Ballistic Nylon
- Liner Material- Moisture Wicking Nylon Mesh
Florsheim® FE2020 Loedin Slip On Oxford, Steel Toe, Men's Sz 10.5 D Wide, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$139.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 10.5 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Black |
| Puncture Resistant Insole | No |
| Series | Loedin |
| Toe Type | Steel Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Static Dissipative | No |
| Material | Leather |
| Metatarsal Guard | No |
| Description | Slip On Oxford |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | FE2020-D-10.5 |
| Slip Resistant | Yes |
| Insole | Removable |
| Lining Material | Micro Fiber Suede |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Florsheim |