- ASTM F2413
- Slip Resistant
- Electrical Hazard Protection
- Alloy Toe
- XTR® Brand Alloy Toe Cap
- Material -Full Grain Leather
- Liner Material- Moisture Wicking Nylon Mesh
Reebok® RB4041 Sublite Cushion Work Athletic Oxford, Alloy Toe, Men's Sz 2 M Wide, Black
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$109.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | Standard (D) |
| Size | 2 |
Product Details
| Chemical Resistant Sole | Yes |
| Color | Black |
| Puncture Resistant Insole | No |
| Series | Sublite Cushion Work |
| Toe Type | Alloy Toe |
| Outsole Design | Rubber |
| Insulated | No |
| Static Dissipative | No |
| Material | Fabric |
| Metatarsal Guard | No |
| Description | Athletic Oxford |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | RB4041-M-2 |
| Slip Resistant | Yes |
| Insole | Removable |
| Lining Material | Moisture Wicking Nylon Mesh |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Non Marking Sole | Yes |
| Brand | Reebok |