Federal Signals Model 27XST explosion-proof strobe light produces 80 high-intensity flashes per minute. This warning light operates on 120VAC. The 27XST is UL Listed for Class I, Division 1, Groups C & D; Class II, Division 1, Groups E, F & G; Class I, Division 2, Groups A, B; and Class III. The 27XST is CSA Certified and Marine Rated. The 27XST is Type 4X rated; constructed to IP66. Corrosion resistance is achieved with a powder epoxy finish applied over the copper-free aluminum housing. All exposed hardware is 316 grade stainless steel. Federal Signals Model 27XST has an effective candela (ECP) of 850 and a two million peak candela. A pendant mount is supplied and a ceiling mount and 90° wall mount are available options. For easy installation, the mounting box is first installed and the fixture is then threaded onto the mounting box, making the electrical connection. Electrical continuity is made when five threads are engaged. Federal Signals Model 27XST is specifically designed for explosionproof atmospheres and/or corrosive environments. Because it is easy to install and requires very low maintenance, it is ideal for use in areas such as oil rigs, mines, refineries, and chemical plants
Federal Signal 27XST-120B-MOD Explosion-Proof Strobe Light - 120VAC Blue, Mounting Kit Separate
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,099.00
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 15-3/5 in |
| Diameter | 8-13/16 in |
Product Details
| Lamp Life Hours | 10000 hr |
| Color | Blue |
| Mounting Location | 3/4" Pendant |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Package Quantity | 1 |
| Description | Explosion-Proof Strobe Light |
| Manufacturers Part Number | 27XST-120B-MOD |
| LED Color Family | Blue |
| Brand | Federal Signal |