Federal Signal LP1-120B Strobe, 120VAC, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Federal Signal LP1-120B Strobe, 120VAC, Blue - LP1-120B
Federal Signal introduces the Model LP1 low profile strobe light. This rectangular Type 4X strobe light comes in blue. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4, 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water-tight and dusttight seal. The gasket mounts between the base of the light and the mounting surface. The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 24VDC and 120VAC versions. The unit is UL Listed. Access to the printed circuit board and strobe tube is provided through the back of the unit. With its Type 4X rating, small size, and bright signal, the LP1 suits an endless number of applications. The LP1 is especially suited for use on control panels, machines, above entry ways, on walls, and along assembly lines. 5 Year Limited Warranty.
Federal Signal introduces the Model LP1 low profile strobe light. This rectangular Type 4X strobe light comes in blue. The LP1 is designed to be flush mounted to control panels or other flat surfaces. Mounting is accomplished with two supplied 11/4, 8/32 slotted hex bolts. A polypropylene gasket is supplied to create a water-tight and dusttight seal. The gasket mounts between the base of the light and the mounting surface. The user replaceable strobe tube is rated for 4,000 hours of life. The LP1 is available in 24VDC and 120VAC versions. The unit is UL Listed. Access to the printed circuit board and strobe tube is provided through the back of the unit. With its Type 4X rating, small size, and bright signal, the LP1 suits an endless number of applications. The LP1 is especially suited for use on control panels, machines, above entry ways, on walls, and along assembly lines. 5 Year Limited Warranty.
PRICE
$175.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Height | 2-3/5 in |
| Weight | 0.2 lbs |
Product Details
| Lamp Life Hours | 4000 hr |
| Flash Rate/Minute | 80 |
| Color | Blue |
| Operating Temperature | -31F to 151F |
| Mounting Location | Surface |
| Voltage | 120 V |
| Made in the USA | Yes |
| Light Source | Xenon |
| Description | Strobe |
| Package Quantity | 1 |
| Candela Peak | 108000 |
| Manufacturers Part Number | LP1-120B |
| Operating Current | 0.06 |
| LED Color Family | Blue |
| Brand | Federal Signal |