Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3070008

MPN #: JT9-6288702

JET® Felt 1/2X1 3/4 37 383 Press, JT9-6288702

Product Description

It is a genuine item which is supplied directly from the original equipment manufacturer for use with Powermatic belt sanders. It is a high-quality replacement for a missing or faulty felt which is utilized to provide a tight seal between connected parts. Please refer to the appropriate diagrams of your model for the correct application of this hardware. Keep in mind this part is made of durable felt material and is sold individaully.

For Use With:
  • Jet RB-37 Wide Belt Sander
  • WB-37 (1790837) 37" Belt Sander
  • 20HP 3PH 230/460V



PRICE
$165.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-6288702
TypeFelt
For Use WithSanders
BrandJET