Avery® Carter's Felt Stamp Pad, 3-1/4" x 6-1/4", Black
|
Questions & Answers (0)
Product Description
Make a great impression. Carter's® Stamp Pads feature a high-quality surface to ensure excellent ink transfer. Safe for offices, schools and homes.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$6.70
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-1/4 in |
| Width | 6-1/4 in |
| Depth | 3-1/4 in |
| Size | 6-1/4 x 3-1/4 |
Product Details
| Type | Stamp Pad |
| Material | Felt |
| Package Quantity | 1 |
| Description | Carter's Felt Stamp Pad |
| Color | Black |
| Manufacturers Part Number | AVE21082 |
| Ink Pad Type | Felt |
| Brand | Avery |