Xstamper® Replacement Pad, For Classix M40/40150/40220/40310/40325/40312, Blue/Red
Write a Review
|
Questions & Answers (0)
Product Description
Self-inking replacement pad is designed for use with newer Xstamper ClassiX M40, 40150, 40220, 40310, 40325 and 40312.
PRICE
$13.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2 in |
| Depth | 5/16 in |
| Height | 1-11/16 in |
| Size | 2 x 5/16 |
Product Details
| Type | Stamp Pad |
| Package Quantity | 1 |
| Description | Replacement Pad |
| Color | Blue |
| Manufacturers Part Number | XST41005 |
| Ink Pad Type | Replacement |
| Brand | Xstamper |