AIGNEP Female Coupling, 82300N-06, 3/8" NPTF, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant. Nickel Plated Brass.
PRICE
$28.20 Sold in packages of 10 / $2.82 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 3/8 in |
| Thread | NPTF in |
Product Details
| Type | Coupling |
| Body Material | Nickel Plated Brass |
| Description | Female Coupling |
| Manufacturers Part Number | 82300N-06 |
| Brand | Aignep USA |