Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ultrafryer

Model # :WBB2949011

MPN #: 24A238

Allpoints 1031164 Coupling, Disconect, Female, 11Mm For Ultrafryer

Product Description
  • Material: Stainless Steel
  • Inner Diameter: 5/8"
  • Includes: Collar Nut & Quick Release Button
  • Inlet: 1/2" Npt
PRICE
$1,159.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number24A238
TypeFryer Parts
BrandUltrafryer