Aignep USA Female Elbow, 1/4" Tube x 1/4" NPTF Female, Metallic Release Collet - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$66.80 Sold in packages of 10 / $6.68 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7/8 in |
| Width | 1 |
| Thread Size | 1/4 in |
| Nominal Flow Diameter | 1/4 in |
| Thread | NPTF |
| Tube Size | 1/4 in |
Product Details
| Type | Elbow |
| Body Material | Metallic Release Collet |
| Style | Swift-Fit |
| Package Quantity | 10 |
| Description | Female Elbow |
| Manufacturers Part Number | 89106-04-04 |
| Brand | Aignep USA |