AIGNEP Female Elbow, 82510N-08, 1/2" NPTF, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Corrosion resistant. Nickel Plated Brass.
PRICE
$56.80 Sold in packages of 10 / $5.68 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 1/2 in |
| Nominal Flow Diameter | 1/2 in |
| Thread | NPTF |
Product Details
| Type | Elbow |
| Body Material | Nickel Plated Brass |
| Description | Female Elbow |
| Manufacturers Part Number | 82510N-08 |
| Brand | Aignep USA |