Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223114

MPN #: 89106-53-04

Aignep USA Female Elbow, 5/32" Tube x 1/4" NPTF Female, Metallic Release Collet - Pkg Qty 10

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.

PRICE
$61.20  Sold in packages of 10 / $6.12 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length11/16 in
Width15/16
Thread Size1/4 in
Nominal Flow Diameter5/32 in
ThreadNPTF
Tube Size5/32 (4) in

Product Details

TypeElbow
Body MaterialMetallic Release Collet
StyleSwift-Fit
Package Quantity10
DescriptionFemale Elbow
Manufacturers Part Number89106-53-04
BrandAignep USA