AIGNEP Union Elbow, 89130-02, 1/8" Tube, Metallic Collet - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
AIGNEP Union Elbow, 89130-02, 1/8" Tube, Metallic Collet Quick Installation. Completely Reusable. Easy Connect & Disconnect. Corrosion Resistant Nickel Plated Brass Release Collet.
PRICE
$50.20 Sold in packages of 10 / $5.02 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Flow Diameter | 1/8 in |
| Thread | Inch |
| Tube Size | 1/8 in |
Product Details
| Body Material | Metallic Release Collet |
| Description | Union Elbow |
| Manufacturers Part Number | 89130-02 |
| Brand | Aignep USA |