Features:
- Steel Toe | ASTM Certified (F2413-24) & OSHA Compliant
- Electrical Hazard Protection (EH Rated) | Slip Resistant - SR Rated
- Engineered for women, by women
- Made in North America | Small, Woman-Owned Business
Weights & Dimensions
| Width | Wide (E) |
| Boot Height | 6 in |
| Size | 10 |
Product Details
| Chemical Resistant Sole | Yes |
| Type | Safety Toe Work Boots |
| Upper Material | Vegan Leather |
| Color | Vegan Brown |
| Toe Type | Steel Toe |
| Style | Safety Boot |
| Insulated | No |
| Closure Type | Side Zipper |
| Material | Vegan Leather |
| Outsole Material | Rubber |
| Package Quantity | 1 |
| Gender | Women's |
| Manufacturers Part Number | OM-100W-VB2 |
| Slip Resistant | Yes |
| Lining Material | Microfiber |
| Electrical Hazard Protection | Yes |
| Waterproof | No |
| Brand | Xena Workwear |