Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Xena Workwear

Model # :WBB3781132

MPN #: FN-110-BL2

Xena Workwear Female-Fit, Size 11 M, Regular, 6-Inch Work Boot, Steel Toe, Midnight Black

Product Description
Fusion is an ASTM Certified metatarsal steel-toe work boot that features an innovative design with an internal met guard made out of soft open-cell foam that instantly hardens upon impact to form a protective shield. Each pair is handcrafted in North America using beautiful full-grain and nubuck leather. Fusion looks so good and feels so comfortable, that you'll want to wear it everywhere.

Features:
  • Steel Toe | ASTM Certified (F2413-24) & OSHA Compliant
  • Electrical Hazard Protection (EH Rated) | Metatarsal Guard (Mt Rated) | SR Rated
  • Engineered for women, by women
  • Made in North America | Small, Woman-Owned Business


PRICE
$230.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

WidthStandard (D)
Boot Height6 in
Size11

Product Details

Chemical Resistance SoleYes
TypeSafety Toe Work Boots
Upper MaterialFull Grain Leather
ColorMidnight Black
Toe TypeSteel Toe
StyleSafety Boot
InsulatedNo
Closure TypeSide Zipper
MaterialFull Grain Leather
Outsole MaterialRubber
Package Quantity1
GenderWomen's
Manufacturers Part NumberFN-110-BL2
Slip ResistantYes
Lining MaterialMicrofiber
Electrical Hazard ProtectionYes
WaterproofNo
BrandXena Workwear