Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kee Safety

Model # :WB296423

MPN #: F50-7

Kee Safety® Female Single Swivel Socket Member, 1-1/4" Diameter

Product Description
Kee Klamp® Fittings
Female Single Swivel Socket Member

One part of a combination fitting. The Type F50, in size 4, has only one ear while Type F50, in sizes 5 through 9, has two ears. The distance between the ears on sizes 5 through 9 is 12.70mm or 1/2 inch. 3/8" diameter bolt hole.
PRICE
$23.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 10 units
$23.00
Buy 11 units - 25 units
$22.00Save $1.00 (4%)
Buy 26+ units
$21.25Save $1.75 (8%)
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Fitting Inside Diameter1-3/4 in
Nominal Pipe Size1-1/4 in

Product Details

Assembly RequiredNo
TypeFemale Single Swivel Socket Member
Pipe Outer Diameter1-11/16 in
MaterialGalvanized Iron
Package Quantity1
ColorGray
Manufacturers Part NumberF50-7
Fitting TypeSwivel Fitting
AngleVariable
BrandKee Safety