Special Features:
- Distributes Forces Evenly, Large Surface Covers Oversized Holes
- General Purpose
Weights & Dimensions
| Size | 1/2 |
| Inner Diameter | 1/4 - 5/16 |
| Thickness | 0.047 - 0.080 |
| Diameter | 1/2 |
| Unit of Measurement | Inch ( Imperial) |
Product Details
| Country of Origin | China |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 100 |
| Description | 1/2" X 2" Fender Washer |
| Manufacturers Part Number | FENW122 |
| Grade | Low Carbon Steel |
| Brand | L.H.Dottie |