Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Titan Fasteners

Model # :WBB2200182

MPN #: AZA03024

3/16" Fender Washer - .19" I.D. - .047/.08" Thick - Steel - Zinc - Grade 2 - Pkg of 100

Product Description
Fender Washers are designed for use in auto body repair, sheet metal work, plumbing, and electrical applications requiring a large diameter for surface load reduction. Hardware is constructed of high quality steel for long lasting durability.

PRICE
$6.90

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 9 units
6.90
Buy 10 units - 24 units
6.50Save $0.40 (6%)
Buy 25+ units
6.40Save $0.50 (7%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size3/16"
Inner Diameter.19"
Thickness.047/.08"
Diameter3/4"
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginImport
FinishZinc
MaterialSteel
Package Quantity100
DescriptionFender Washer
Manufacturers Part NumberAZA03024
GradeGrade 2
BrandTitan Fasteners